5?Light 26in. Chandelier with Clear Glass Shades in Brushed Moderne Brass
Crue® 5?Light 26in. Chandelier with Clear Glass Shades in Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rounded glass shades join pristinely with decorative mounts, creating an elegant simplicity
- Height adjustable from 14-13/16 to 50-7/8 in
- Candelabra base (E12) socket, works best with B11 or T8 bulb (sold separately)
- Suitable for damp locations, per UL 1598
- Coordinates with other products in the Crue® collection
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Manufactured with quality materials and complemented with a meticulous finishing process
- Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
- Covered by Kohler Lighting's 5 year limited manufacturer warranty
Specifications
- AMP:
- 1.67
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Crue®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Depth:
- 25.875
- Diameter:
- 25-7/8
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 50-7/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Brass, Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Type:
- K35878-CH05-2GL
- UL Listed:
- UL 1598
- UPC:
- 195711080714
- Volts:
- 120V
- Watts:
- 300
- Width:
- 25-7/8