Flush Actuator Plate for K-18829 Wall Tank in Polished Chrome
Cue™ Flush Actuator Plate for K-18829 Wall Tank in Polished Chrome
Package Quantity Info:
Each: 1 Case: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with Kohler® K-18829-NA 2"x4" in-wall tank and carrier system
- Dual flush actuator offers a choice of 08 or 16 gpf
- Large flush actuator plate opening can be removed for easy access to the inner tank
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-18829 Wall Tank
- Collection:
- Cue™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5/8
- Flow Rate:
- 1.6 gpf
- Height:
- 6-5/16
- Length:
- 5/8
- Product Type:
- Actuator Plate
- UL Listed:
- No
- UPC:
- 885612478474
- WaterSense Labeled:
- Yes
- Width:
- 8-7/8