Wall Mount Flush Actuator Plate for K-18829-NA in Black Black™
Cue™ Wall Mount Flush Actuator Plate for K-18829-NA in Black Black™
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with K-18829-NA 2"x4" in-wall tank and carrier system.
- Dual flush actuator offers a choice of 0.8 or 1.6 gallons per flush (gpf).
- Large flush actuator plate opening can be removed for easy access to inner tank.
- Organic design lines fit well with any style of decor.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-18829-NA 2 in x 4 in In-wall Tank and Carrier System
- Collection:
- Cue™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 5/8 in
- Flow Rate:
- 1.6 gpf
- Height:
- 6-5/16 in
- Installation Type:
- Wall Mount
- Length:
- 8-7/8 in
- Product Type:
- Actuator Plate
- UL Listed:
- No
- UPC:
- 885612679758
- WaterSense Labeled:
- No
- Width:
- 1/2 in