This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Cursiva™ Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KR30577-4D-2MB
  • Item #9273930
  • Manufacturer Part #R30577-4D-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Cursiva™ Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KR30577-4D-2MB
  • Item #9273930
  • Manufacturer Part #R30577-4D-2MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-lever handle is simple to use and makes adjusting water temperature easy
  • One-piece, self-contained ceramic disc valve allows both volume and temperature control
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Box includes: Assembled faucet, supply lines, escutcheon plate, clicker drain
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CSA Certified:
CSA B125.1, CSA B651
Collection:
Cursiva™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
9/16 in
Faucet Height:
7-13/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Maximum Deck Thickness:
1-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-9/16
Spout Reach:
4-7/8
Spout Type:
Standard
Supply Lines Included:
Yes
UPC:
885612913593
WaterSense Labeled:
Yes