*CVR* @ LIFT KNOB
*CVR* @ LIFT KNOB
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Lift Knob
- Material:
- Metal
- UPC:
- 885612949332