*NLA *DAMASK MIR CAB SRND 15
Damask® *NLA *DAMASK MIR CAB SRND 15
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to fit Kohler® K-99000-NA and Kohler® K-99001-NA Verdera™ medicine cabinets (sold separately)
- Coordinates with Damask™ vanities for a matched ensemble
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Mounts directly to wall for easy installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99000-NA and K-99001-NA Verdera® Medicine Cabinets
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Damask®
- Color Finish Category:
- Greys
- Color Finish Name:
- Mohair Grey
- Depth:
- 1-1/16 in
- Height:
- 35-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 29-1/2 in
- Material:
- Solid Wood, Veneers
- Product Type:
- Mirror Cabinet Surround
- UPC:
- 885612470836
- Width:
- 20-1/2 in