Framed Mirror in Linen White
Damask® Framed Mirror in Linen White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with Damask™ vanities for a matched ensemble
- Wood frame with catalyzed conversion varnish provides a durable moisture resistant finish
- Includes hardware for wall-mount installation
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Damask®
- Color Finish Category:
- Whites
- Color Finish Name:
- Linen White
- Height:
- 36-3/4
- Installation Type:
- Wall Mount
- Length:
- 1
- Material:
- Wood
- UPC:
- 885612271181
- Width:
- 21-3/4