DC Power Unit for Composed® K-103C36-SANA Sensor Faucet
DC Power Unit for Composed® K-103C36-SANA Sensor Faucet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Composed® K-103C36-SANA Sensor Faucet
- Faucet Part Type:
- Power Supply
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 4 in
- NSF Certified:
- No
- UPC:
- 885612765826