3-13/16 in. Bathroom Sink Drain in Matte Black
Decorative 3-13/16 in. Bathroom Sink Drain in Matte Black
Package Quantity Info:
Each: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4" (32 mm) connection
- Without overflow
- Decorative trim cap designs
- Snowflake design
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Decorative
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Grid Drain Less Overflow
- Tailpiece Length:
- 3-13/16
- Tailpiece Style:
- Straight
- UPC:
- 885612842695