This product requires certification to purchase.

3-13/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass

KOHLER

Decorative 3-13/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7108-2MB
  • Item #9274133
  • Manufacturer Part #7108-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Decorative 3-13/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7108-2MB
  • Item #9274133
  • Manufacturer Part #7108-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/4" (32 mm) connection
  • Without overflow
  • Decorative trim cap designs
  • Snowflake design
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Decorative
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Grid Drain Material:
Brass
Overflow Included:
No
Product Type:
Grid Drain Less Overflow
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight
UPC:
885612907141