This product requires certification to purchase.

Bathroom Sink Drain in Vibrant Brushed Bronze

KOHLER

Decorative Bathroom Sink Drain in Vibrant Brushed Bronze

  • Fast #
  • Part #K7107-BV
  • Item #3346806
  • Manufacturer Part #7107-BV
3.7 out of 5 Customer Rating
Brand image
KOHLER

Decorative Bathroom Sink Drain in Vibrant Brushed Bronze

  • Fast #
  • Part #K7107-BV
  • Item #3346806
  • Manufacturer Part #7107-BV
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 132
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Solid brass
  • Without overflow
  • Decorative trim cap designs
  • Flower design
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Decorative
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight
UPC:
650531574282