This product requires certification to purchase.

Bathroom Sink Drain in Matte Black

KOHLER

Decorative Drain Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K7107-BL
  • Item #7600972
  • Manufacturer Part #7107-BL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Decorative Drain Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K7107-BL
  • Item #7600972
  • Manufacturer Part #7107-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • 1-1/4" connection
  • Without overflow
  • Decorative trim cap designs
  • Flower design
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Decorative Drain
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Product Type:
Grid Drain
Strainer Diameter:
2-1/4 in
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight
UPC:
885612577788