This product requires certification to purchase.

Bathroom Sink Drain in Polished Chrome

KOHLER

Decorative Drain Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #K7108-CP
  • Item #3346885
  • Manufacturer Part #7108-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Decorative Drain Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #K7108-CP
  • Item #3346885
  • Manufacturer Part #7108-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Without overflow
  • Decorative trim cap designs
  • Snowflake design
  • Solid brass construction for durability and reliability
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Decorative Drain
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Product Type:
Snowflake Drain
Tailpiece Length:
3-13/16
Tailpiece Style:
Straight
UPC:
650531574350