Bathroom Sink Drain in Vibrant Brushed Nickel
Decorative Drain Bathroom Sink Drain in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 135-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: Solid brass
- Without overflow
- Decorative trim cap designs
- Snowflake design
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Decorative Drain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Drain Body Material:
- Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overall Height:
- 8-469/500
- Overflow Included:
- No
- Product Type:
- Drain
- Strainer Diameter:
- 1-1/4
- Tailpiece Length:
- 3-13/16
- Tailpiece Style:
- Straight
- UPC:
- 650531574336