Bathroom Sink Drain in Vibrant Polished Nickel
Decorative Drain Bathroom Sink Drain in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Material: Solid brass
- Without overflow
- Decorative trim cap designs
- Snowflake design
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Decorative Drain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight
- UPC:
- 650531574381