13 x 16 In. Left-Hand Side Sink Rack Stainless Steel
Deerfield® 13 x 16 In. Left-Hand Side Sink Rack Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 210-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits in the left bowl of the Kohler® K-5873 Deerfield® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Reversible design allows rack to fit in either bowl
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-5873 Deerfield® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Deerfield®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 5/8 in
- IAPMO Listed:
- No
- Length:
- 12-21/25 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 15-3/8 in x 12-13/16 in
- UPC:
- 885612112163
- Width:
- 15-7/20 in