This product requires certification to purchase.

33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Biscuit

KOHLER

Deerfield® 33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Biscuit

  • Fast #
  • Part #K5873-5U-96
  • Item #4329782
  • Manufacturer Part #5873-5U-96
5 out of 5 Customer Rating
Brand image
KOHLER

Deerfield® 33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Biscuit

  • Fast #
  • Part #K5873-5U-96
  • Item #4329782
  • Manufacturer Part #5873-5U-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes cutout templates
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Deerfield®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
5 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/4 in x 16-9/16 in x 9 in
Sink Bowl Size, Right:
14-1/4 in x 16-9/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
885612097286
Width:
22 in