This product requires certification to purchase.

33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Biscuit

KOHLER

Deerfield® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Biscuit

  • Fast #
  • Part #K5873-4-96
  • Item #4329777
  • Manufacturer Part #5873-4-96
3.6 out of 5 Customer Rating
Brand image
KOHLER

Deerfield® 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Biscuit

  • Fast #
  • Part #K5873-4-96
  • Item #4329777
  • Manufacturer Part #5873-4-96
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 33"
  • Double equal bowls
  • Depth: 9"
  • Four faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes cutout templates
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Deerfield®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/4 in x 16-9/16 in x 9 in
Sink Bowl Size, Right:
14-1/4 in x 16-9/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
885612097194
Width:
22 in