33 X 22 Three Hole 2 Elongated Bowl Self-Rimming Double *DEERFU Biscuit
Deerfield® 33 X 22 Three Hole 2 Elongated Bowl Self-Rimming Double *DEERFU Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width 33"
- Double equal bowls
- Depth: 9"
- Three faucet holes
- Rear drain increases workspace in the sink and storage space underneath
- Includes cutout templates
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Deerfield®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/4 in x 16-9/16 in x 9 in
- Sink Bowl Size, Right:
- 14-1/4 in x 16-9/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 885612097149