This product requires certification to purchase.

12-1/8 x 14-15/16 in. Bottom Basin Rack in Stainless Steel

KOHLER

Deerfield® 12-1/8 x 14-15/16 in. Bottom Basin Rack in Stainless Steel

  • Fast #
  • Part #K6039-ST
  • Item #4440070
  • Manufacturer Part #6039-ST
4.6 out of 5 Customer Rating
Brand image
KOHLER

Deerfield® 12-1/8 x 14-15/16 in. Bottom Basin Rack in Stainless Steel

  • Fast #
  • Part #K6039-ST
  • Item #4440070
  • Manufacturer Part #6039-ST
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits in either bowl of the K-5813 and K_5838 Deerfield kitchen sinks
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Documents


Specifications

Collection:
Deerfield®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Length:
12-1/8 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Other
Size:
14-15/16 in x 12-1/8 in
UPC:
650531124852
Width:
14-15/16 in