19-3/8 in. Undermount Oval Vitreous China Bathroom Sink in Bluestone Rutile
Derring® 19-3/8 in. Undermount Oval Vitreous China Bathroom Sink in Bluestone Rutile
Package Quantity Info:
Each: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval basin with carved textural pattern
- Artisanal glazes are easy to care for and durable
- Neutral hues complement a wide range of fixtures and faucets
- Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
- Fits Kohler® Caxton 14" x 17" countertop cutout
- No faucet holes and requires wall-mount or counter mount faucet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Derring®
- Color Finish Category:
- Blues
- Color Finish Name:
- Bluestone Rutile
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed:
- No
- Length:
- 19-3/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Depth:
- 7-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 885612447241
- Width:
- 16-3/8 in