This product requires certification to purchase.

1-5/16 in. Cabinet Knob in Polished Chrome

KOHLER

Devonshire® 1-5/16 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #K10575-CP
  • Item #3811408
  • Manufacturer Part #10575-CP
4.2 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® 1-5/16 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #K10575-CP
  • Item #3811408
  • Manufacturer Part #10575-CP
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1512
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Installation template and tools included
  • Requires Certification

Specifications

Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Diameter - Base:
7/8 in
Height:
1-3/8 in
Length:
1-3/8 in
Material:
Brass, Metal, Zinc
Style:
Transitional
UPC:
650531869494
Width:
15/16 in