Devonshire® 1-5/16 in. Cabinet Knob in Vibrant Brushed Nickel

Part #K10575-BN  |  Item #3811380  |  Manufacturer Part #10575-BN

$8.93 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

Base Diameter: 7/8 in

Collection: Devonshire®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Height: 15/16 in

Length: 15/16 in

Material: Metal

Style: Transitional

Width: 1-5/16 in