1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
KOHLER

Devonshire® 1.28 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3837-RA-0
  • Item #4227184
  • Manufacturer Part #3837-RA-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Two piece toilet
  • Coordinates with other products in the Devonshire® collection
  • Includes right-hand trip lever
  • Combination consists of the Kohler® K-4397 bowl and Kohler® K-4438-RA tank
  • Fully glazed trapway: 2-1/8"
  • Flow rate: 1.28 gpf
  • Polished chrome, right-hand trip lever, less seat and supply
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
30-3/4 in
IAPMO Listed -:
No
Length:
29-1/4 in
MA Approved -:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Seat Type:
Open Front
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Type:
E02151620
WaterSense Labeled:
Yes
Width:
17-1/4 in