This product requires certification to purchase.

100W 1-Light 9-1/8 in. Wall Sconce in Brushed Nickel

KOHLER

Devonshire® 100W 1-Light 9-1/8 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #K10570-BNL
  • Item #9550122
  • Manufacturer Part #10570-BNL
3.1 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® 100W 1-Light 9-1/8 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #K10570-BNL
  • Item #9550122
  • Manufacturer Part #10570-BNL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • Coordinates with other products in the Devonshire® collection
  • Includes installation hardware
  • Suitable for damp locations, per UL 1598
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
9-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
UL 1598
UPC:
885612940377
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
30 in