This product requires certification to purchase.

18 in. Towel Bar in Oil Rubbed Bronze

KOHLER

Devonshire® 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K10550-2BZ
  • Item #4336969
  • Manufacturer Part #10550-2BZ
4.7 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K10550-2BZ
  • Item #4336969
  • Manufacturer Part #10550-2BZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-3/8
Hardware Included:
Yes
Height:
2-3/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8
UPC:
885612074751
Width:
3-11/16