This product requires certification to purchase.

2 in. Brass Shower Drain with 4-1/2 in. Grate in Vibrant® Polished Brass

KOHLER

Devonshire® 2 in. Brass Shower Drain with 4-1/2 in. Grate in Vibrant® Polished Brass

  • Fast #
  • Part #K9132-PB
  • Item #33325
  • Manufacturer Part #9132-PB
4.7 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® 2 in. Brass Shower Drain with 4-1/2 in. Grate in Vibrant® Polished Brass

  • Fast #
  • Part #K9132-PB
  • Item #33325
  • Manufacturer Part #9132-PB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Solid brass
  • Perforated strainer shower drain
  • Included 2" plastic pipe gasket/bushing
  • For acrylic, fiberglass, cast iron or Vikrell shower receptors
  • Available in Kohler® finishes
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
Yes
Collection:
Devonshire®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Polished Brass
Construction:
Non-Membrane
Drain Base Height:
1-15/16 in
Drain Base Material:
Brass
Drain Grate Material:
Brass
Fits Pipe Size:
2 in
Grate Diameter:
4-3/8 in
Grate Shape:
Round
IAPMO Listed:
No
Length:
4-3/8 in
Outlet Type:
Inside Caulk
UPC:
040688194165