2.5 gpm Essentials Performance Showering Package in Polished Chrome
Devonshire® 2.5 gpm Essentials Performance Showering Package in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Performance showering packages offer increased functionality and simplify the ordering process
- Single lever handle provides on/off activation and temperature setting with a single operation
- Multifunction showerhead offers wide coverage, therapeutic massage, and soft aerated spray settings
- Multifunction hand shower offers wide soft coverage, soft pulse, and soft aerated spray settings
- Coordinates with Devonshire faucets and accessories
- Features a non-positive shut off: water-saving pause mode to temporarily reduce water flow
- KOHLER finishes resist corrosion and tarnishing
- 4-11/16 in shower diameter
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 12-5/16 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 5-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-11/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30 in
- Spray Type:
- Massage
- Trim Only:
- No
- UPC:
- 650531419910
- WaterSense Labeled:
- No
- Width:
- 5-47/50 in