2.5 gpm Pressure Balance Bath and Shower Faucet Trim with Single Lever Handle in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS395-4S-BN
Devonshire® 2.5 gpm Pressure Balance Bath and Shower Faucet Trim with Single Lever Handle in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub and shower trim
- Spout reach: 4 7/16"
- Showerhead flow rate: 2.2 gpm
- Showerhead has 48 Masterclean™ spray nozzles
- Diverter spout with 1/2" slip fit connection
- Handle Type: Lever
- All-metal construction
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Completes Devonshire® design solution with KOHLER fixtures and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Connection:
- Slip
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Spray Type:
- Rain, Full
- Trim Only:
- Yes
- UPC:
- 087206842849
- WaterSense Labeled:
- No
- Width:
- 7 in