24-1/8 x 19-3/4 in. Oval Pedestal Sink and Base in Ice™ Grey
Devonshire® 24-1/8 x 19-3/4 in. Oval Pedestal Sink and Base in Ice™ Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Center faucet holes: 8"
- Oval basin
- Overflow drain
- Combination consists of the Kohler® K-2287-8 basin and Kohler® K-2288 pedestal
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 33-1/2
- IAPMO Listed:
- No
- Length:
- 24-1/8
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 12 in x 4-7/8 in
- Sink Depth:
- 9
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 19-3/4