This product requires certification to purchase.

24-1/8 x 20 in. Oval Pedestal Sink with Base in Black Black™

KOHLER

Devonshire® 24-1/8 x 20 in. Oval Pedestal Sink with Base in Black Black™

  • Fast #
  • Part #K2286-1-7
  • Item #1318261
  • Manufacturer Part #2286-1-7
4.9 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® 24-1/8 x 20 in. Oval Pedestal Sink with Base in Black Black™

  • Fast #
  • Part #K2286-1-7
  • Item #1318261
  • Manufacturer Part #2286-1-7
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Devonshire®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 12 in x 4-7/8 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No