This product requires certification to purchase.

3 in. Drawer Pull in Polished Chrome

KOHLER

Devonshire® 3 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K10576-CP
  • Item #3811161
  • Manufacturer Part #10576-CP
3.8 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® 3 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K10576-CP
  • Item #3811161
  • Manufacturer Part #10576-CP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium metal construction for durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Installation template and tools included
  • Requires Certification

Specifications

Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
7/8
Length:
3-7/8
Material:
Brass, Metal
Style:
Transitional
UPC:
650531869555
Width:
1-7/16