This product requires certification to purchase.

Deck Mount Lever Bath Faucet Handle in Polished Chrome

KOHLER

Devonshire® Deck Mount Lever Bath Faucet Handle in Polished Chrome

  • Fast #
  • Part #KT413-4-CP
  • Item #2055938
  • Manufacturer Part #T413-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® Deck Mount Lever Bath Faucet Handle in Polished Chrome

  • Fast #
  • Part #KT413-4-CP
  • Item #2055938
  • Manufacturer Part #T413-4-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handle
  • Trim only: Requires valve to complete installation
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Integrates with Devonshire® collection of products
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
IAPMO Listed:
No
Length:
3-3/16 in
Number of Handles:
Two Handle
UPC:
087206980145
WaterSense Labeled:
No
Width:
2-3/4 in