This product requires certification to purchase.

Diverter Tub Spout in Oil Rubbed Bronze

KOHLER

Devonshire® Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #K389-S-2BZ
  • Item #4336813
  • Manufacturer Part #389-S-2BZ
4.5 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #K389-S-2BZ
  • Item #4336813
  • Manufacturer Part #389-S-2BZ
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diverter spout with slip-fit connection
  • Coordinates with the Devonshire® collection of faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Slip-fit connection: 1/2"
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-13/32 in
Material:
Brass
NSF Certified:
No
Spout Height:
2-5/8 in
Spout Reach:
4-7/8 in
Spout Type:
Diverter
UPC:
885612062796
WaterSense Labeled:
No
Width:
2-1/2 in