Single Handle Bathtub & Shower Faucet in Vibrant® Polished Brass (Trim Only)
Devonshire® Single Handle Bathtub & Shower Faucet in Vibrant® Polished Brass (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 110-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Includes diverter bath spout with 1/2" copper slip-fit connection
- Includes showerarm with flange
- For use with any Kohler® showerhead (sold separately)
- Coordinates with Devonshire® faucets and accessories
- Oil-rubbed bronze finish (2BZ) features a different spout design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 4-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-7/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 885612360656
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No