Pedestal Sink Base in Biscuit
Devonshire® Pedestal Sink Base in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combines with the Kohler® K-2295 or Kohler® K-2287 basin to create the Kohler® K-2294 or Kohler® K-2286 Devonshire® pedestal sink
- Coordinates with other products in the Devonshire® collection
- Pair it with the Kohler® K-2288 pedestal for a classic ensemble
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2287, K-2295
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 26-1/2 in
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- UPC:
- 040688870182
- Vessel Only:
- No
- WaterSense Labeled:
- No