Devonshire® Pedestal Vessel in Black Black™

Part #K2287-4-7  |  Item #1318344  |  Manufacturer Part #2287-4-7

$318.90 EACH

Color/Finish: Black Black™

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 16
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overall: 24 1/8"x 19 3/4"x 33 1/2"
  • Shown here with 8" centers

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2288 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Devonshire®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24-13/100 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-13/100 in x 19-3/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 17 in x 12 in x 4-7/8 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19-3/4 in