This product requires certification to purchase.

24-1/8 x 19-3/4 in. Rectangular Pedestal Bathroom Sink in Dune

KOHLER

Devonshire® 24-1/8 x 19-3/4 in. Rectangular Pedestal Bathroom Sink in Dune

  • Fast #
  • Part #K2287-8-NY
  • Item #4157173
  • Manufacturer Part #2287-8-NY
4.5 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® 24-1/8 x 19-3/4 in. Rectangular Pedestal Bathroom Sink in Dune

  • Fast #
  • Part #K2287-8-NY
  • Item #4157173
  • Manufacturer Part #2287-8-NY
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Combines with the Kohler® K-2288 pedestal to create the Kohler® K-2286-8 Devonshire® pedestal sink
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2288 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Devonshire®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
24-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 12 in x 4-7/8 in
Sink Depth:
9 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
885612023131
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
19-3/4 in