Devonshire® Pedestal Vessel in White

Part #K2287-4-0  |  Item #1319465  |  Manufacturer Part #2287-4-0

$144.16 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 4"
  • Oval basin
  • Overflow drain
  • Combines with the Kohler® K-2288 pedestal to create the Kohler® K-2286-4 Devonshire® pedestal sink
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2288 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Devonshire®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24-13/100 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-13/100 in x 19-3/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 17 in x 12 in x 4-7/8 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Type: K2287-4-0

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19-3/4 in