KOHLER
Devonshire® Shower Drain for Plastic Pipe in Vibrant French Gold
Part #K9132-AF | Item #1390073 | Manufacturer Part #9132-AF
How to get it:
Product Details
- Material: Solid brass
- Perforated strainer shower drain
- Included 2" plastic pipe gasket/bushing
- For acrylic, fiberglass, cast iron or Vikrell shower receptors
- Available in Kohler® finishes
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
Adjustable: No
Collection: Devonshire®
Color Finish: Vibrant French Gold
Color Finish Category: Gold Tones
Drain Base Height: 1-15/16 in
Drain Base Material: Brass
Fits Pipe Size: 2 in
Grate Color Finish: Vibrant® French Gold
Grate Diameter: 4-3/8 in
IAPMO Listed: No
Length: 4-3/8 in
Outlet Type: Inside Caulk
-
Starting at $237.26
-
Starting at $30.34
-
Starting at $42.94
-
Starting at $177.42
-
Starting at $37.20
-
Starting at $95.14
-
Starting at $162.94
-
Starting at $39.98
-
Starting at $483.11
-
Starting at $38.74