This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Devonshire® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K45413-G-BN
  • Item #7629153
  • Manufacturer Part #45413-G-BN
4 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K45413-G-BN
  • Item #7629153
  • Manufacturer Part #45413-G-BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • 1/2-inch NPT connection
  • Coordinates with Devonshire faucets and accessories
  • Shower arm and flange not included
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Diameter:
5-15/16
Faucet Mount:
Wall Mount
Height:
5-15/16
Length:
4-11/16
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
UPC:
885612702623
WaterSense Labeled:
Yes
Width:
5-15/16