This product requires certification to purchase.

Single Function Showerhead in Vibrant® Polished Brass

KOHLER

Devonshire® Single Function Showerhead in Vibrant® Polished Brass

  • Fast #
  • Part #K10391-AK-PB
  • Item #4028727
  • Manufacturer Part #10391-AK-PB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® Single Function Showerhead in Vibrant® Polished Brass

  • Fast #
  • Part #K10391-AK-PB
  • Item #4028727
  • Manufacturer Part #10391-AK-PB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Coordinates with Devonshire® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Polished Brass
Depth:
4-5/8 in
Diameter:
5-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
650531953551
WaterSense Labeled:
No