This product requires certification to purchase.

Single Handle Shower Faucet in Oil Rubbed Bronze (Trim Only)

KOHLER

Devonshire® Single Handle Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KTLS396-4-2BZ
  • Item #7170088
  • Manufacturer Part #TLS396-4-2BZ
4.8 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® Single Handle Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KTLS396-4-2BZ
  • Item #7170088
  • Manufacturer Part #TLS396-4-2BZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Devonshire® faucets and accessories
  • Oil-rubbed bronze finish (2BZ) features a different spout design
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed:
No
Length:
4-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-1/2 in
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
UPC:
885612360786
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7 in