Single Lever Handle Pressure Balance Shower Faucet Trim in Vibrant Polished Brass
This product has been replaced by
Manufacturer Part #TS396-4-PB
Devonshire® Single Lever Handle Pressure Balance Shower Faucet Trim in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead flow rate: 2.2 gpm
- Showerhead has 48 Masterclean™ spray nozzles
- Shower trim only
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Completes Devonshire® design solution with KOHLER fixtures and accessories
- All-metal construction
- Handle Type: Lever
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Depth:
- 5-5/8 in
- End Connection 1:
- Slip, NPT
- End Connections:
- Slip;NPT
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- Slip Fit, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-5/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5-5/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No