Tub Spout in Oil Rubbed Bronze
Devonshire® Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Bathroom
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-11/25 in
- IAPMO Listed:
- No
- Length:
- 5-9/16 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Non-Diverter
- UPC:
- 885612119681
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in