Devonshire® Wall Mount Toilet Tissue Holder in Vibrant Polished Brass

Part #K10554-PB  |  Item #2053570  |  Manufacturer Part #10554-PB

$57.75 EACH

Color/Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Depth: 3-3/8 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 3-3/8 in

Width: 3-11/16 in