DEXTER ANTIMICROBIAL & MACH 0.5 HYBRID
Dexter™ DEXTER ANTIMICROBIAL & MACH 0.5 HYBRID
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Siphon Jet Urinal in White
Part #K5016-ETSS-0
KOHLER 0.5 gpf Sensor Urinal Flush Valve
Part #K10UH00G20-CP
- Fixture and touchless flushometer combination is engineered for optimal performance
- Washout urinal
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- Includes anti-backsplash wall
- 0.5 gpf (1.9 lpf)
- 3/4 in (19 mm) top spud
- Flush valve activation distance is factory-set
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2
- Collection:
- Dexter™
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Height:
- 20-3/8 in
- Length:
- 14-1/2 in
- Material:
- Vitreous China
- UPC:
- 195711007551
- WaterSense Labeled:
- Yes