DEXTER URINAL & MACH 0.125 DC
Dexter™ DEXTER URINAL & MACH 0.125 DC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Wash Out Urinal in White
Part #K5452-ET-0
KOHLER 0.125 gpf Sensor Urinal Flush Valve
Part #K10UD00D20-CP
- Fixture and touchless flushometer combination is engineered for optimal performance
- Washout urinal
- Includes anti-backsplash wall
- 1 pint or 0.125 gpf (0.47 lpf)
- 3/4 in (19 mm) top spud
- Flush valve activation distance is factory-set
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
- Chloramine and chlorine resistance on all rubber components exposed to waterway
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2
- Collection:
- Dexter™
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Height:
- 20-3/4 in
- Length:
- 14-11/16 in
- Material:
- Vitreous China
- UPC:
- 195711007506
- WaterSense Labeled:
- Yes