Wash Out Urinal in White
Dexter™ Wash Out Urinal in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Washout urinal
- Antimicrobial finish inhibits the growth of mold-, mildew-,stain-, and odor-causing bacteria on the fixture surface
- This product does not protect users against bacteria, viruses, or other disease organisms
- Always clean and wash this product thoroughly before and after each use
- 3/4" (19 mm) top spud
- 1 pint or 0.125 gpf (0.47 lpf)
- Includes inlet and outlet spuds and hangers
- Includes anti-backsplash wall
- 14-3/4" (375 mm) extended rim
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Collection:
- Dexter™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 20-3/4 in
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 14-3/4 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 885612621122
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes