33 in. Undermount Farmhouse Kitchen Sink in Biscuit
Dickinson® 33 in. Undermount Farmhouse Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits minimum 36" (914 mm) apron sink base cabinet.
- Single bowl.
- 8" (203 mm) depth.
- Integral apron.
- Includes cutout template.
- Strainer sold separately.
- No faucet holes; requires wall- or counter-mount faucet.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Collection:
- Dickinson®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Length:
- 33 in
- Number of Bowls:
- 1
- Origin:
- Domestic
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612944269
- Width:
- 19-9/16 in